Thomas and Betts 54854BE 2-Hole Blind End Standard Barrel Lug | Graybar Store
Thomas and Betts - 2-Hole Blind End Standard Barrel Lug - 54854BE
+ / - Hover over image to Zoom
Other Views

    2-Hole Blind End Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54854BE
    SKU: 88264942
    $10.23
    Checking Pricing
         
    Wire Size:4 AWG
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Grey
    Size (Inches):2.31 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54854BE
    • Die Color Grey
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.31 L
    Product Overview:
    Blackburn® 2-Hole Blind End Standard Barrel Lug, Copper, Size (Inches): 2.31 L in, Finish: Tin-Plated, Wire Size: 4 AWG, Die Color: Gray