Burndy YAG34L2NTCLD 2-Hole Beveled Entry Compression Terminal Flex Conduit Without Inspection Window | Graybar Store
Burndy - 2-Hole Beveled Entry Compression Terminal Flex Conduit Without Inspection Window - YAG34L2NTCLD
+ / - Hover over image to Zoom
Other Views

    2-Hole Beveled Entry Compression Terminal Flex Conduit Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAG34L2NTCLD
    SKU: 97106942
    $45.60
    Checking Pricing
         
    Size (Inches):5.11 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAG34L2NTCLD
    • Die Color Blue
    • Finish Lead-Plated
    • Materials Copper
    • Size (Inches) 5.11 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAG 2-Hole Beveled Entry Compression Terminal Flex Conduit Without Inspection Window, Copper, Size (Inches): 5.11 L in, Finish: Lead-Plated, Die Color: Blue