Burndy YAZ382NTCFX 2-Hole Beveled Entry Compression Terminal Flex Conduit With Inspection Window | Graybar Store
Burndy - 2-Hole Beveled Entry Compression Terminal Flex Conduit With Inspection Window - YAZ382NTCFX
+ / - Hover over image to Zoom
Other Views

    2-Hole Beveled Entry Compression Terminal Flex Conduit With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ382NTCFX
    SKU: 99505411
    $62.84
    Checking Pricing
         
    Wire Size:535.3 kcmil
    Size (Inches):6.72 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ382NTCFX
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 6.72 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 535.3 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Beveled Entry Compression Terminal Flex Conduit With Inspection Window, Copper, Size (Inches): 6.72 L in, Finish: Tin-Plated, Wire Size: 535.3 kcmil, Die Color: Pink