Burndy 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window Electro Tin-Plated | Graybar Store
Burndy - 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window Electro Tin-Plated
+ / - Hover over image to Zoom
Other Views

    2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window Electro Tin-Plated

    Manufacturer: Burndy
         

    • Manufacturer Burndy
    • Finish Electro Tin Plated
    • Materials Copper
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Wire Size
    Size (Inches)
    Stud Size (Inches)
    Die Color
    Stud Hole Spacing
    Price
    YAZ8C2TC38
    99505310
    8 AWG
    2.76 L in
    0.375
    Red
    1 in.
    $
    6
    .46
    /
    EA
    99505310
    Wire Size
    8 AWG
    Size (Inches)
    2.76 L in
    Stud Size (Inches)
    0.375
    Die Color
    Red
    Stud Hole Spacing
    1 in.
    $
    6
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ3C2TC38E2
    99505321
    3 AWG
    3.14 L in
    0.375
    White
    3/4 in.
    $
    11
    .51
    /
    EA
    99505321
    Wire Size
    3 AWG
    Size (Inches)
    3.14 L in
    Stud Size (Inches)
    0.375
    Die Color
    White
    Stud Hole Spacing
    3/4 in.
    $
    11
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ252TC14
    99505331
    1/0 AWG
    3.04 L in
    0.25
    Pink
    5/8 in.
    $
    13
    .19
    /
    EA
    99505331
    Wire Size
    1/0 AWG
    Size (Inches)
    3.04 L in
    Stud Size (Inches)
    0.25
    Die Color
    Pink
    Stud Hole Spacing
    5/8 in.
    $
    13
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ2C2TC14E2
    99505323
    2 AWG
    2.97 L in
    0.25
    Brown
    3/4 in.
    $
    10
    .92
    /
    EA
    99505323
    Wire Size
    2 AWG
    Size (Inches)
    2.97 L in
    Stud Size (Inches)
    0.25
    Die Color
    Brown
    Stud Hole Spacing
    3/4 in.
    $
    10
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ6C2TC38E2
    99505312
    6 AWG
    2.97 L in
    0.375
    Blue
    3/4 in.
    $
    9
    .06
    /
    EA
    99505312
    Wire Size
    6 AWG
    Size (Inches)
    2.97 L in
    Stud Size (Inches)
    0.375
    Die Color
    Blue
    Stud Hole Spacing
    3/4 in.
    $
    9
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ4C2TC38
    99505317
    4 AWG
    3.01 L in
    0.375
    Grey
    1 in.
    $
    9
    .70
    /
    EA
    99505317
    Wire Size
    4 AWG
    Size (Inches)
    3.01 L in
    Stud Size (Inches)
    0.375
    Die Color
    Grey
    Stud Hole Spacing
    1 in.
    $
    9
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ4C2TC1490
    22126944
    4 AWG
    1.54 L
    1/4
    Grey
    $
    19
    .44
    /
    EA
    22126944
    Wire Size
    4 AWG
    Size (Inches)
    1.54 L
    Stud Size (Inches)
    1/4
    Die Color
    Grey
    Stud Hole Spacing
    $
    19
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ4C2TC14E2
    99505316
    4 AWG
    2.8 L in
    0.25
    Grey
    3/4 in.
    $
    9
    .34
    /
    EA
    99505316
    Wire Size
    4 AWG
    Size (Inches)
    2.8 L in
    Stud Size (Inches)
    0.25
    Die Color
    Grey
    Stud Hole Spacing
    3/4 in.
    $
    9
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505310 SKU, 99505310 ANALYTICS...
    Stud Size (Inches)
    0.375
    Die Color
    Red
    Stud Hole Spacing
    1 in.
    Price
    $
    6
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505321 SKU, 99505321 ANALYTICS...
    Stud Size (Inches)
    0.375
    Die Color
    White
    Stud Hole Spacing
    3/4 in.
    Price
    $
    11
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505331 SKU, 99505331 ANALYTICS...
    Stud Size (Inches)
    0.25
    Die Color
    Pink
    Stud Hole Spacing
    5/8 in.
    Price
    $
    13
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505323 SKU, 99505323 ANALYTICS...
    Stud Size (Inches)
    0.25
    Die Color
    Brown
    Stud Hole Spacing
    3/4 in.
    Price
    $
    10
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505312 SKU, 99505312 ANALYTICS...
    Stud Size (Inches)
    0.375
    Die Color
    Blue
    Stud Hole Spacing
    3/4 in.
    Price
    $
    9
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505317 SKU, 99505317 ANALYTICS...
    Stud Size (Inches)
    0.375
    Die Color
    Grey
    Stud Hole Spacing
    1 in.
    Price
    $
    9
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126944 SKU, 22126944 ANALYTICS...
    Stud Size (Inches)
    1/4
    Die Color
    Grey
    Stud Hole Spacing
    Price
    $
    19
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505316 SKU, 99505316 ANALYTICS...
    Stud Size (Inches)
    0.25
    Die Color
    Grey
    Stud Hole Spacing
    3/4 in.
    Price
    $
    9
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available