Burndy YAZ252TC14 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window | Graybar Store
Burndy - 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window - YAZ252TC14
+ / - Hover over image to Zoom
Other Views

    2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ252TC14
    SKU: 99505331
    $13.19
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):3.04 L in
    Stud Size (Inches):0.25
    Die Color:Pink
    Stud Hole Spacing:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ252TC14
    • Die Color Pink
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 3.04 L in
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 0.25
    • Wire Size 1/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window, Copper, Size (Inches): 3.04 L in, Finish: Electro Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink