Burndy YAZ6C2TC38E2 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window | Graybar Store
Burndy - 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window - YAZ6C2TC38E2
+ / - Hover over image to Zoom
Other Views

    2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ6C2TC38E2
    SKU: 99505312
    $9.06
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):2.97 L in
    Stud Size (Inches):0.375
    Die Color:Blue
    Stud Hole Spacing:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ6C2TC38E2
    • Die Color Blue
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.97 L in
    • Stud Hole Spacing 3/4 in.
    • Stud Size (Inches) 0.375
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window, Copper, Size (Inches): 2.97 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue