Burndy YA4C2L 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window | Graybar Store
Burndy - 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window - YA4C2L
+ / - Hover over image to Zoom
Other Views

    2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA4C2L
    SKU: 88048647
    $6.15
    Checking Pricing
         
    Wire Size:4 AWG
    Size (Inches):2.3 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA4C2L
    • Die Color Grey
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.3 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 4 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window, Copper, Size (Inches): 2.3 L in, Finish: Electro Tin-Plated, Wire Size: 4 AWG, Die Color: Gray