Burndy YA362LN 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window | Graybar Store
Burndy - 2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window - YA362LN
+ / - Hover over image to Zoom
Other Views

    2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA362LN
    SKU: 88048619
    $40.29
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):5.23 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA362LN
    • Die Color Green
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 5.23 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 500 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window, Copper, Size (Inches): 5.23 L in, Finish: Electro Tin-Plated, Wire Size: 500 kcmil, Die Color: Green