Thomas and Betts 54205UB 2-Hole 90â° Bend Standard Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 2-Hole 90â° Bend Standard Barrel Lug With Peep Hole - 54205UB
+ / - Hover over image to Zoom
Other Views

    2-Hole 90â° Bend Standard Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54205UB
    SKU: 97256425
    $10.13
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Size (Inches):1/4
    Die Color:Blue
    Size (Inches):1.625 L
    Stud Hole Spacing:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54205UB
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.625 L
    Product Overview:
    Blackburn® 2-Hole 90â° Bend Standard Barrel Lug With Peep Hole, Copper, Size (Inches): 1.625 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue