Thomas and Betts E382DE 2-Gang WP 1/2 Holes, Rectangular T-Box, Grey | Graybar Store
Thomas and Betts - 2-Gang WP 1/2 Holes, Rectangular T-Box, Grey - E382DE
+ / - Hover over image to Zoom
Other Views

    2-Gang WP 1/2 Holes, Rectangular T-Box, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: E382DE
    SKU: 99426895
    $18.99
    Checking Pricing
         
    Box Depth (Inches):2 in.
    Hub Size (Inches):1/2 and 3/4
    No. of Gangs:2
    No. of Hubs:7
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E382DE
    • Color Grey
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 1/2 and 3/4
    • Materials PVC
    • No. of Gangs 2
    • No. of Hubs 7
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang Rectangular weatherproof T-Box with (7) 1/2 and 3/4 in. holes, grey.
    • Bottom Threaded Holes: (1) 1/2 in.
    • Side Threaded Holes: (2) 1/2 in., (4) 3/4 in.
    • For use with non-metallic wiring systems only