Pass and Seymour (Legrand) TP703-W 2 Gang Trademaster® Single 2.1563 Inch Receptacle Nylon Wallplate, White | Graybar Store
Pass and Seymour (Legrand) - 2 Gang Trademaster® Single 2.1563 Inch Receptacle Nylon Wallplate, White - TP703-W
+ / - Hover over image to Zoom
Other Views

    2 Gang Trademaster® Single 2.1563 Inch Receptacle Nylon Wallplate, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TP703-W
    SKU: 98292604
    $9.56
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TP703-W
    • Color White
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TradeMaster® white nylon 2 gang single power outlet receptacle wallplate with 2.1563 in. opening for 2.125 in. dia. device and (4) mounting holes.