Pass and Seymour (Legrand) SS126 2 Gang Toggle Switch and Decorator Stainless Steel Wallplate | Graybar Store
Pass and Seymour (Legrand) - 2 Gang Toggle Switch and Decorator Stainless Steel Wallplate - SS126
+ / - Hover over image to Zoom
Other Views

    2 Gang Toggle Switch and Decorator Stainless Steel Wallplate

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS126
    SKU: 99521109
    $10.30
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS126
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Country of Origin US - USA
    Product Overview:
    Type 302 stainless steel 2 gang combination (1) toggle switch and (1) decorator wallplate.