Wiremold (Legrand) G4047BX 2-Gang Steel Raceway Duplex Receptacle Cover | Graybar Store
Wiremold (Legrand) - 2-Gang Steel Raceway Duplex Receptacle Cover - G4047BX
+ / - Hover over image to Zoom
Other Views

    2-Gang Steel Raceway Duplex Receptacle Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047BX
    SKU: 22123404
    $9.66
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:Size-5- 1/8 in. W x 4-3/4 in. H
    Fitting Type:Duplex receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047BX
    • Size Size-5- 1/8 in. W x 4-3/4 in. H
    • Fitting Type Duplex receptacle
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel grey 2-gang overlapping cover plate with (1) 15/20 amp duplex receptacle. It measures 5- 1/8 in. W x 4-3/4 in. H