Hubbell Wiring Device - Kellems SS747 2 Gang Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Opening For 15/20A Straight Blade or 15A Twist Lock® | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Opening For 15/20A Straight Blade or 15A Twist Lock® - SS747
+ / - Hover over image to Zoom
Other Views

    2 Gang Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Opening For 15/20A Straight Blade or 15A Twist Lock®

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS747
    SKU: 25081081
    $8.78
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS747
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    Product Overview:
    Type 302/304 stainless steel 2 gang single receptacle wallplate with 1.40 in. device opening. For use with 15/20A straight blade or 15A Twist Lock® receptacle.