Pass and Seymour (Legrand) 2 Gang Single Power Receptacle Stainless Steel Wallplate | Graybar Store
Pass and Seymour (Legrand) - 2 Gang Single Power Receptacle Stainless Steel Wallplate
+ / - Hover over image to Zoom
Other Views

    2 Gang Single Power Receptacle Stainless Steel Wallplate

    Manufacturer: Pass and Seymour (Legrand)
         

    Stainless steel 2-gang single power receptacle wallplate.

    • Manufacturer Pass and Seymour (Legrand)
    • Materials Metallic
    • Wall Plate Size Standard
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Diameter (Inch)
    No. of Gangs
    Material Finish
    Price
    SS701
    99521119
    2.48 in.
    2-Gang
    Stainless Steel (Non-Magnetic)
    $
    16
    .27
    /
    EA
    99521119
    Diameter (Inch)
    2.48 in.
    No. of Gangs
    2-Gang
    Material Finish
    Stainless Steel (Non-Magnetic)
    $
    16
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SS703
    99521121
    2.15 in.
    2-Gang
    Stainless Steel (Non-Magnetic)
    $
    9
    .94
    /
    EA
    99521121
    Diameter (Inch)
    2.15 in.
    No. of Gangs
    2-Gang
    Material Finish
    Stainless Steel (Non-Magnetic)
    $
    9
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521119 SKU, 99521119 ANALYTICS...
    Material Finish
    Stainless Steel (Non-Magnetic)
    Price
    $
    16
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521121 SKU, 99521121 ANALYTICS...
    Material Finish
    Stainless Steel (Non-Magnetic)
    Price
    $
    9
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available