Hubbell Wiring Device - Kellems SS703L 2 Gang Single Receptacle Stainless Steel Wallplate With 2.16 in. Dia. Device Opening | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Single Receptacle Stainless Steel Wallplate With 2.16 in. Dia. Device Opening - SS703L
+ / - Hover over image to Zoom
Other Views

    2 Gang Single Receptacle Stainless Steel Wallplate With 2.16 in. Dia. Device Opening

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS703L
    SKU: 25233808
    $5.00
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS703L
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    Product Overview:
    Type 430 stainless steel 2 gang single receptacle wallplate with 2.16 in. dia. device opening.