Leviton 84026 Wallplate, Single Receptacle, 2 Gang, 2.15 in. Opening, 430 Stainless Steel | Graybar Store
Leviton - Wallplate, Single Receptacle, 2 Gang, 2.15 in. Opening, 430 Stainless Steel - 84026
+ / - Hover over image to Zoom
Other Views

    Wallplate, Single Receptacle, 2 Gang, 2.15 in. Opening, 430 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84026
    SKU: 88158401
    $8.83
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84026
    • Material Finish Stainless Steel
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 430 stainless steel flush device mount 2 gang single receptacle wallplate with 2.15 in. dia. device opening.