Mulberry 97227 2 Gang Single 30/50A 3 Wire Range/Dryer Receptacle Stainelss Steel Type 430 Wallplate With 2.125 Inch Opening | Graybar Store
Mulberry - 2 Gang Single 30/50A 3 Wire Range/Dryer Receptacle Stainelss Steel Type 430 Wallplate With 2.125 Inch Opening - 97227
+ / - Hover over image to Zoom
Other Views

    2 Gang Single 30/50A 3 Wire Range/Dryer Receptacle Stainelss Steel Type 430 Wallplate With 2.125 Inch Opening

    Manufacturer: Mulberry
    Manufacturer #: 97227
    SKU: 88183944
    $4.97
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97227
    • Material Finish Stainless Steel
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 2 gang single receptacle wallplate with 2.125 in. device opening.