Hubbell Wiring Device - Kellems NPJ826I 2 Gang Midsize Combination (1) Duplex Receptacle and (1) Decorator Device Nylon Wallplate, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Midsize Combination (1) Duplex Receptacle and (1) Decorator Device Nylon Wallplate, Ivory - NPJ826I
+ / - Hover over image to Zoom
Other Views

    2 Gang Midsize Combination (1) Duplex Receptacle and (1) Decorator Device Nylon Wallplate, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ826I
    SKU: 25077427
    $2.38
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ826I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ivory nylon midsize 2 gang combination (1) duplex receptacle and (1) decorator device wallplate.