Thomas and Betts SC200RR 2-Gang Low Voltage Old Work Box | Graybar Store
Thomas and Betts - 2-Gang Low Voltage Old Work Box - SC200RR
+ / - Hover over image to Zoom
Other Views

    2-Gang Low Voltage Old Work Box

    Manufacturer: Thomas and Betts
    Manufacturer #: SC200RR
    SKU: 25034476
    $6.61
    Checking Pricing
         
    No. of Gangs:2
    Mounting Type:Swing Brackets
    Dimensions (Inches):4.28 L x 4.28 W x 1.66 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SC200RR
    • Dimensions (Inches) 4.28 L x 4.28 W x 1.66 D
    • Materials Plastic
    • Mounting Type Swing Brackets
    • No. of Gangs 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang orange non-metallic low voltage backless old work bracket.
    • Easy stud mounting and a turn of the screw adjusts to any wall thickness
    • Solution for tile, paneling or stucco