Thomas and Betts SC200A 2-Gang Low Voltage Bracket | Graybar Store
Thomas and Betts - 2-Gang Low Voltage Bracket - SC200A
+ / - Hover over image to Zoom
Other Views

    2-Gang Low Voltage Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: SC200A
    SKU: 99940206
    $3.70
    Checking Pricing
         
    No. of Gangs:2
    Mounting Type:Captive Angled Nails or Bracket
    Dimensions (Inches):3.77 L x 4.07 W x 3.15 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SC200A
    • Dimensions (Inches) 3.77 L x 4.07 W x 3.15 D
    • Materials Non-Metallic
    • Mounting Type Captive Angled Nails or Bracket
    • No. of Gangs 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang orange non-metallic low voltage backless bracket.