Leviton 4934 2 Gang Flush Mount 2.15 Inch Receptacle Stainless Steel Wallplate | Graybar Store
Leviton - 2 Gang Flush Mount 2.15 Inch Receptacle Stainless Steel Wallplate - 4934
+ / - Hover over image to Zoom
Other Views

    2 Gang Flush Mount 2.15 Inch Receptacle Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 4934
    SKU: 88156449
    $3.28
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4934
    • Material Finish Stainless Steel
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel (aluminum color) 2 gang flush device mount single receptacle wallplate with 2.15 in. dia. device opening.