Cablofil (Legrand) F218 2-Gang Floor Bracket-Center Height 18 in. | Graybar Store
Cablofil (Legrand) - 2-Gang Floor Bracket-Center Height 18 in. - F218
+ / - Hover over image to Zoom
Other Views

    2-Gang Floor Bracket-Center Height 18 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: F218
    SKU: 25412855
    $289.75
    Checking Pricing
         
    No. of Gangs:2-Gang
    Height (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # F218
    • Height (Inches) 18 in.
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galvanized steel 2-gang, 25pk, floor brackets with 18 in. center height.
    • Installed by kicking the lower flange under the wall base
    • Two holes are provided for attachment screws if needed
    • Accepts 4 in. and 4-11/16 in. square boxes mounted horizontally or vertically