Mulberry 92532 2 Gang Endura™ Toggle Switch and Duplex Receptacle Wallplate, Ivory | Graybar Store
Mulberry - 2 Gang Endura™ Toggle Switch and Duplex Receptacle Wallplate, Ivory - 92532
+ / - Hover over image to Zoom
Other Views

    2 Gang Endura™ Toggle Switch and Duplex Receptacle Wallplate, Ivory

    Manufacturer: Mulberry
    Manufacturer #: 92532
    SKU: 88302113
    $1.10
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 92532
    • Color Ivory
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Endura™ ivory thermoplastic 2 gang combination (1) toggle switch and (1) duplex receptacle wallplate.