Mulberry 90432 2 Gang Endura ™ Toggle Switch and Block Duplex/GFI Receptacle Wallplate, White | Graybar Store
Mulberry - 2 Gang Endura ™ Toggle Switch and Block Duplex/GFI Receptacle Wallplate, White - 90432
+ / - Hover over image to Zoom
Other Views

    2 Gang Endura ™ Toggle Switch and Block Duplex/GFI Receptacle Wallplate, White

    Manufacturer: Mulberry
    Manufacturer #: 90432
    SKU: 92086677
    $2.08
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 90432
    • Color White
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Endura™ white thermoplastic 2 gang combination (1) toggle switch and (1) block duplex/GFCI receptacle wallplate.