Hubbell Wiring Device - Kellems SS82L Wallplate, Duplex Receptacle, 2 Gang, 430 Stainless Steel | Graybar Store
Hubbell Wiring Device - Kellems - Wallplate, Duplex Receptacle, 2 Gang, 430 Stainless Steel - SS82L
+ / - Hover over image to Zoom
Other Views

    Wallplate, Duplex Receptacle, 2 Gang, 430 Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS82L
    SKU: 25233811
    $6.83
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS82L
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 430 stainless steel 2 gang (2) duplex receptacle wallplate.