Hubbell Wiring Device - Kellems SS82 Wallplate, Duplex Receptacle, 2 Gang, 302/304 Stainless Steel | Graybar Store
Hubbell Wiring Device - Kellems - Wallplate, Duplex Receptacle, 2 Gang, 302/304 Stainless Steel - SS82
+ / - Hover over image to Zoom
Other Views

    Wallplate, Duplex Receptacle, 2 Gang, 302/304 Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS82
    SKU: 25081089
    $3.83
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS82
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel 2 gang (2) duplex receptacle wallplate.