Hubbell Wiring Device - Kellems SS826 2 Gang Combination Duplex and Decorator/GFCI Device Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Combination Duplex and Decorator/GFCI Device Stainless Steel Wallplate - SS826
+ / - Hover over image to Zoom
Other Views

    2 Gang Combination Duplex and Decorator/GFCI Device Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS826
    SKU: 25081090
    $8.78
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS826
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    Product Overview:
    homeSELECT™ type 302/304 stainless steel 2 gang combination (1) decorator/GFCI device and (1) duplex receptacle wallplate.