Thomas and Betts SC200DV 2-Gang Dual Voltage Box/Bracket, Angled Side Nails | Graybar Store
Thomas and Betts - 2-Gang Dual Voltage Box/Bracket, Angled Side Nails - SC200DV
+ / - Hover over image to Zoom
Other Views

    2-Gang Dual Voltage Box/Bracket, Angled Side Nails

    Manufacturer: Thomas and Betts
    Manufacturer #: SC200DV
    SKU: 99940209
    $4.33
    Checking Pricing
         
    No. of Gangs:2
    Mounting Type:Angled Side Nails
    Dimensions (Inches):3.69 L x 4.04 W x 3.67 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SC200DV
    • Dimensions (Inches) 3.69 L x 4.04 W x 3.67 D
    • Materials Non-Metallic
    • Mounting Type Angled Side Nails
    • No. of Gangs 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang 20.5 cu.in. non-metallic dual voltage outlet box with bracket.
    • Dual voltage capability
    • Accepts a two-gang face plate
    • 3/4 in. Resi-Rings
    • Eliminates cutting the backs off Electrical Boxes
    • Accommodates bend radius requirements for low voltage cabling
    • Provides ample space for installation