Leviton 80409-T Thermoset 2 Gang Device Mount Decora®/GFCI Device Wallplate, Light Almond | Graybar Store
Leviton - Thermoset 2 Gang Device Mount Decora®/GFCI Device Wallplate, Light Almond - 80409-T
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Device Mount Decora®/GFCI Device Wallplate, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 80409-T
    SKU: 25051109
    $2.08
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80409-T
    • Color Light Almond
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Country of Origin US - USA
    Product Overview:
    Decora® light almond thermoset device mount 2 gang (2) Decora/GFCI device wallplate.
    Leviton Decora Designer Wallplates, available in a wide spectrum of colors and styles, can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.