Leviton 84409-40 Wallplate, Decora®/GFCI Device, 2 Gang, 302 Stainless Steel | Graybar Store
Leviton - Wallplate, Decora®/GFCI Device, 2 Gang, 302 Stainless Steel - 84409-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Decora®/GFCI Device, 2 Gang, 302 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84409-40
    SKU: 88158426
    $7.78
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84409-40
    • Material Finish Stainless Steel
    • Materials Metal
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® type 302 stainless steel device mount 2 gang (2) Decora/GFCI device wallplate with brushed finish.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, Stainless Steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.