Leviton 80405-I Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Toggle Switch Wallplate, Ivory | Graybar Store
Leviton - Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Toggle Switch Wallplate, Ivory - 80405-I
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Toggle Switch Wallplate, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80405-I
    SKU: 88158040
    $2.27
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80405-I
    • Color Ivory
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory thermoset device mount 2 gang combination (1) toggle switch and (1) Decora/GFCI device wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.