Leviton 80707-I Wallplate, Combination Decora®/GFCI Device and Toggle Switch, 2 Gang, Device Mount, Ivory | Graybar Store
Leviton - Wallplate, Combination Decora®/GFCI Device and Toggle Switch, 2 Gang, Device Mount, Ivory - 80707-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Combination Decora®/GFCI Device and Toggle Switch, 2 Gang, Device Mount, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80707-I
    SKU: 99422441
    $1.31
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80707-I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decora® ivory thermoplastic nylon device mount 2 gang combination (1) toggle switch and (1) Decora/GFCI device wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.