Leviton 80708-W Nylon 2 Gang Strap Mount Combination Decora®/GFCI Device and Blank Wallplate, White | Graybar Store
Leviton - Nylon 2 Gang Strap Mount Combination Decora®/GFCI Device and Blank Wallplate, White - 80708-W
+ / - Hover over image to Zoom
Other Views

    Nylon 2 Gang Strap Mount Combination Decora®/GFCI Device and Blank Wallplate, White

    Manufacturer: Leviton
    Manufacturer #: 80708-W
    SKU: 99422444
    $2.95
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80708-W
    • Color White
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decora® white thermoplastic nylon strap mount 2 gang combination (1) blank and (1) Decora/GFCI device wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.