Leviton 84455-40 2 Gang Decora®/GFCI and Duplex Receptacle Stainless Steel Wallplate | Graybar Store
Leviton - 2 Gang Decora®/GFCI and Duplex Receptacle Stainless Steel Wallplate - 84455-40
+ / - Hover over image to Zoom
Other Views

    2 Gang Decora®/GFCI and Duplex Receptacle Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84455-40
    SKU: 90014359
    $13.59
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84455-40
    • Material Finish Stainless Steel
    • Materials Metal
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® type 302 stainless steel device mount 2 gang combination (1) Decora/GFCI device and (1) duplex receptacle wallplate.