Thomas and Betts 2CCPOX Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver - 2CCPOX
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver

    Manufacturer: Thomas and Betts
    Manufacturer #: 2CCPOX
    SKU: 25141378
    $23.49
    Checking Pricing
         
    No. of Gangs:2
    Mounting Position:Horizontal
    Opening:2.550 in. Dia. Single Receptacle (1)
    Color:Silver
    Mounting Type:Device Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2CCPOX
    • Color Silver
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Horizontal
    • Mounting Type Device Mount
    • No. of Gangs 2
    • Opening 2.550 in. Dia. Single Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang Weatherproof Vertical Single Receptacle Box Cover - Silver
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688