Hubbell Wiring Device - Kellems NP126 2 Gang Combination (1) Toggle Switch and (1) Decorator Device Nylon Wallplate, Brown | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Combination (1) Toggle Switch and (1) Decorator Device Nylon Wallplate, Brown - NP126
+ / - Hover over image to Zoom
Other Views

    2 Gang Combination (1) Toggle Switch and (1) Decorator Device Nylon Wallplate, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP126
    SKU: 25077469
    $5.09
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP126
    • Color Brown
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Brown nylon 2 gang combination (1) toggle switch and (1) decorator device wallplate.