Hubbell Wiring Device - Kellems NP126BK 2 Gang Combination (1) Toggle Switch and (1) Decorator Device Nylon Wallplate, Black | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Combination (1) Toggle Switch and (1) Decorator Device Nylon Wallplate, Black - NP126BK
+ / - Hover over image to Zoom
Other Views

    2 Gang Combination (1) Toggle Switch and (1) Decorator Device Nylon Wallplate, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP126BK
    SKU: 25077477
    $5.09
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP126BK
    • Color Black
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black nylon 2 gang combination (1) toggle switch and (1) decorator device wallplate.