Hubbell Wiring Device - Kellems NP113I 2 Gang Combination (1) Toggle Switch and (1) Blank Box Mount Nylon Wallplate, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Combination (1) Toggle Switch and (1) Blank Box Mount Nylon Wallplate, Ivory - NP113I
+ / - Hover over image to Zoom
Other Views

    2 Gang Combination (1) Toggle Switch and (1) Blank Box Mount Nylon Wallplate, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP113I
    SKU: 25077450
    $1.37
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP113I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ivory nylon box mount 2 gang combination (1) toggle switch and (1) blank wallplate.