Hubbell Wiring Device - Kellems NP78I 2 Gang Combination (1) Duplex Receptacle and (1) Single Receptacle Nylon Wallplate with 1.40 in. Dia. Device Opening, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Combination (1) Duplex Receptacle and (1) Single Receptacle Nylon Wallplate with 1.40 in. Dia. Device Opening, Ivory - NP78I
+ / - Hover over image to Zoom
Other Views

    2 Gang Combination (1) Duplex Receptacle and (1) Single Receptacle Nylon Wallplate with 1.40 in. Dia. Device Opening, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP78I
    SKU: 25077714
    $7.30
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP78I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ivory nylon 2 gang combination (1) duplex receptacle and (1) single receptacle wallplate with 1.40 in. dia. device opening.