Hubbell Wiring Device - Kellems NP826W 2 Gang Combination (1) Duplex Receptacle and (1) Decorator Device Nylon Wallplate, White | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang Combination (1) Duplex Receptacle and (1) Decorator Device Nylon Wallplate, White - NP826W
+ / - Hover over image to Zoom
Other Views

    2 Gang Combination (1) Duplex Receptacle and (1) Decorator Device Nylon Wallplate, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP826W
    SKU: 25077730
    $3.46
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP826W
    • Color White
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White nylon 2 gang combination (1) duplex receptacle and (1) decorator device wallplate.
    • Curved Corners Blend Into Any Interior
    • Screws Pre-Installed in Single-Gang Wallplates For Faster Assembly
    • Individually Packaged
    • Virtually Unbreakable Nylon
    • UL Listed E92074, CSA Certified