Leviton 84025-40 2 Gang Blank Box Mounted Stainless Steel Wallplate | Graybar Store
Leviton - 2 Gang Blank Box Mounted Stainless Steel Wallplate - 84025-40
+ / - Hover over image to Zoom
Other Views

    2 Gang Blank Box Mounted Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84025-40
    SKU: 88158400
    $9.05
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84025-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metal
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel box mount 2 gang blank wallplate.