Pass and Seymour (Legrand) SSO23 2 Gang Blank Box Mounted Oversized Stainless Steel Wallplate | Graybar Store
Pass and Seymour (Legrand) - 2 Gang Blank Box Mounted Oversized Stainless Steel Wallplate - SSO23
+ / - Hover over image to Zoom
Other Views

    2 Gang Blank Box Mounted Oversized Stainless Steel Wallplate

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SSO23
    SKU: 99521225
    $20.97
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SSO23
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Wall Plate Size Oversized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Box mount 2 gang oversized blank wallplate with non magnetic stainless steel finish.