Leviton S1426-N 2 Gang Blank and Decora®/GFCI Strap Mount Stainless Steel Wallplate | Graybar Store
Leviton - 2 Gang Blank and Decora®/GFCI Strap Mount Stainless Steel Wallplate - S1426-N
+ / - Hover over image to Zoom
Other Views

    2 Gang Blank and Decora®/GFCI Strap Mount Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: S1426-N
    SKU: 95077316
    $13.85
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S1426-N
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® type 302 stainless steel strap mount 2 gang combination (1) blank and (1) Decora/GFCI device wallplate.