Thomas and Betts B234ADJC 2 Gang Adjustable Electrical Box, Side Clamp | Graybar Store
     
Thomas and Betts - 2 Gang Adjustable Electrical Box, Side Clamp - B234ADJC
+ / - Hover over image to Zoom
Other Views

    2 Gang Adjustable Electrical Box, Side Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: B234ADJC
    SKU: 22066639
    $10.60
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):3 in.
    Size (Inches):5-5/8 W x 3-5/8 H
    Bracket:Adjustable Bracket/Range KO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B234ADJC
    • Box Depth (Inches) 3 in.
    • Bracket Adjustable Bracket/Range KO
    • Materials Polycarbonate
    • No. of Gangs 2
    • Size (Inches) 5-5/8 W x 3-5/8 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang 34 cu.in. blue non-metallic adjustable wall box with range knockout.