Hubbell Wiring Device - Kellems SS72 2 Gang (2) Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Device Openings | Graybar Store
Hubbell Wiring Device - Kellems - 2 Gang (2) Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Device Openings - SS72
+ / - Hover over image to Zoom
Other Views

    2 Gang (2) Single Receptacle Stainless Steel Wallplate With 1.40 in. Dia. Device Openings

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS72
    SKU: 25081072
    $9.13
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS72
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel 2 gang (2) single receptacle wallplate with 1.40 in. dia. device openings.