Valcom S-422A-2 2 ft x 2 ft Lay-In Ceiling Speakers w/ Backbox (Package of 2) | Graybar Store
Valcom - 2 ft x 2 ft Lay-In Ceiling Speakers w/ Backbox (Package of 2) - S-422A-2
+ / - Hover over image to Zoom
Other Views

    2 ft x 2 ft Lay-In Ceiling Speakers w/ Backbox (Package of 2)

    Manufacturer: Valcom
    Manufacturer #: S-422A-2
    SKU: 25563634
    $141.68
    Checking Pricing
         
    Size:2ft. X 2 ft.
    Dimensions:2ft. X 2 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # S-422A-2
    • Color White
    • Dimensions 2ft. X 2 ft.
    • Size 2ft. X 2 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lay-In ceiling speakers with backbox - 2x2 speaker (Package of 2)