L. H. Dottie WS02 2 ft. Weatherproof Red Nylon Tie Downs With Buckle (12) | Graybar Store
L. H. Dottie - 2 ft. Weatherproof Red Nylon Tie Downs With Buckle (12) - WS02
+ / - Hover over image to Zoom
Other Views

    2 ft. Weatherproof Red Nylon Tie Downs With Buckle (12)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS02
    SKU: 25366622
    $115.44
    Checking Pricing
         
    Color:Red
    Length:2 ft.
    Package Quantity:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS02
    • Color Red
    • Length 2 ft.
    • Materials Nylon
    Product Overview:
    Weatherproof 2 ft. red nylon tie downs with rustproof cam action buckle. Features 1 in. heavy duty 750 lb. test web construction. Package of 12.
    • Weatherproof
    • 750 lb. Test Webbing
    • Strong 1 in. Heavy Duty Web Construction
    • Rustproof, Cam-Action Buckle