Cooper Lighting (Eaton) SNF-232-UNV-EB81-U 2 ft. Strip 32W, Electronic Ballast, T8, 2-Lamp | Graybar Store
Cooper Lighting (Eaton) - 2 ft. Strip 32W, Electronic Ballast, T8, 2-Lamp - SNF-232-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    2 ft. Strip 32W, Electronic Ballast, T8, 2-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SNF-232-UNV-EB81-U
    SKU: 25247269
    $36.84
    Checking Pricing
         
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:F32T8
    No. of Lamps:2
    Nom. Length (Inches):48 in.
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SNF-232-UNV-EB81-U
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Instant Start
    • Brand Metalux;Eaton
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 48 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2 Lamp, 4 ft. 25W narrow strip, CEE Listed electronic ballast, T8, flip-up sockets.