Cooper Lighting (Eaton) SNF-117-UNV-OS-QHE1X32T8UNVISLSC-U 2 ft. Strip 17W, Electronic Ballast, T8, 1-Lamp | Graybar Store
Cooper Lighting (Eaton) - 2 ft. Strip 17W, Electronic Ballast, T8, 1-Lamp - SNF-117-UNV-OS-QHE1X32T8UNVISLSC-U
+ / - Hover over image to Zoom
Other Views

    2 ft. Strip 17W, Electronic Ballast, T8, 1-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SNF-117-UNV-OS-QHE1X32T8UNVISLSC-U
    SKU: 25522835
    $38.07
    Checking Pricing
         
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:F17T8
    No. of Lamps:1
    Nom. Length (Inches):24 in.
    Additional Features:Lamp Not Included, OSQHE, ISLSCU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SNF-117-UNV-OS-QHE1X32T8UNVISLSC-U
    • Additional Features Lamp Not Included, OSQHE, ISLSCU
    • Ballast Type Electronic Instant Start
    • Brand Metalux;Eaton
    • Fluorescent Lamp Type F17T8
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Nom. Length (Inches) 24 in.
    • Voltage 120-277
    • Country of Origin MX - Mexico
    Product Overview:
    1 Lamp, 2 ft. 17W narrow strip, CEE Listed electronic ballast, T8, flip-up sockets.